Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211040
  • Zoro # G124894094

product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
1 3/16 in
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Mount Hole Size
1/2 in
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Pilot Diameter
4.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211040
Zoro #
G124894094
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
1 3/16 in
Mount Hole Size
1/2 in
Pilot Diameter
4.25 in
Bore Diameter
40 mm
Overall Length
5 3/8 in
Mounting Bolt Size
1/2 in
Overall Height
2 31/32 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Overall Width
5 3/8 in
Mount Hole Center-to-Center Length
5 53/64 in
Mount Hole Center-to-Center Height
4 1/8 in
Bolt Circle Diameter
5.834 in

Details

Item
Mounted Roller Bearing
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
1.5 Degrees
Shaft Locking Type
Set Screws
Series
ME2000
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Dynamic Load Capacity
17,300 lbf
Number of Rows
2
Load Direction
Radial
Static Radial Load Capacity
19,800 lbf
Maximum Speed
2,650 RPM
Minimum Temperature
0 Degrees F
Self Lubricating Bearing
No
System of Measurement
Metric
Bearing Material Grade
AISI 52100
Housing Material Grade
Class 30
Housing Material
Cast Iron
Seal Material
Nitrile
Split Housing
Not Split
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Lubrication Openings
Zirc Fitting
Expansion Type
Fixed
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Housing Type
Square
Bearing Insert Material
Alloy Steel
Included Bearing
SLA09-040
Seal Type
Standard Triple Lip Contact Seal
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-040, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews