Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211080
  • Zoro # G424893445

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
Maximum Speed
1,300 RPM
Mounting Bolt Size
3/4 in
Series
ME2000
Flange Thickness
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211080
Zoro #
G424893445
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
3/4 in
Flange Thickness
1 7/8 in
Bore Diameter
80 mm
Mount Hole Size
3/4 in
Overall Length
9 1/4 in
Mount Hole Center-to-Center Height
7 in
Pilot Diameter
7.625 in
Overall Height
4 1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Length
9 57/64 in
Bolt Circle Diameter
9.899 in
Overall Width
9 1/4 in

Details

Item
Mounted Roller Bearing
Load Direction
Radial
Maximum Speed
1,300 RPM
Series
ME2000
Static Radial Load Capacity
76,400 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Shaft Locking Type
Set Screws
Number of Rows
2
Minimum Temperature
0 Degrees F
Dynamic Load Capacity
56,900 lbf
Included Bearing
SLA18-080
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Housing Material
Cast Iron
Self Lubricating Bearing
No
Maximum Misalignment Angle
1.5 Degrees
Seal Material
Nitrile
Expansion Type
Fixed
Housing Type
Square
Housing Material Grade
Class 30
Internal Clearance
C2
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Split Housing
Not Split
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Type
Standard Triple Lip Contact Seal
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Lubrication Openings
Zirc Fitting
System of Measurement
Metric

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-080, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.