Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 29211110
- Zoro # G924892689
product price:Â
$
3,685.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C2
Number of Rows
2
System of Measurement
Metric
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Seal Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29211110
- Zoro #
- G924892689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter Tolerance
- +0.000 in to -0.0015 in
- Bore Diameter
- 110 mm
Description
Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 110 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLAA22-110, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F