Shop MOLINE BEARING

MntRollerBrg, 115 mm, SphericalRlr

  • Mfr # 29211115M
  • Zoro # G124893844

product price: 
$
3,685.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
4 3/8 in
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Internal Clearance
C2
Seal Type
Standard Triple Lip Contact Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211115M
Zoro #
G124893844
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
4 3/8 in
Bolt Circle Diameter
6.187 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Mount Hole Center-to-Center Length
6 11/64 in
Overall Length
5 5/8 in
Mounting Bolt Size
1/2 in
Mount Hole Size
1/2 in
Flange Thickness
1 3/16 in
Overall Height
3 3/32 in
Pilot Diameter
4.5 in
Overall Width
5 5/8 in
Bore Diameter
115 mm

Details

Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Internal Clearance
C2
Seal Type
Standard Triple Lip Contact Seal
Seal Material
Nitrile
System of Measurement
Metric
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Lubrication Openings
Zirc Fitting
Housing Material Grade
Class 30
Included Bearing
SLA10
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Shaft Locking Type
Set Screws
Static Radial Load Capacity
22,500 lbf
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Number of Rows
2
Dynamic Load Capacity
19,000 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Mount Holes
4
Housing Type
Square
Maximum Misalignment Angle
1.5 Degrees
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Load Direction
Radial
Lubricant Material
Lithium Complex Grease - NLGI #2
Closure
Double Sealed
Series
ME2000
Minimum Temperature
0 Degrees F
Split Housing
Not Split

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 115 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.