Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29231065
  • Zoro # G824894110

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
1/2 in
Maximum Speed
1,800 RPM
Overall Height
2 11/16 in
Seal Material
Nitrile
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29231065
Zoro #
G824894110
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
1/2 in
Overall Height
2 11/16 in
Overall Length
7 5/8 in
Overall Diameter
7.625 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Bolt Circle Diameter
6.5 in
Flange Thickness
5/8 in
Bore Diameter
65 mm
Back Side to Center Width
1 in
Mount Hole Center-to-Center Length
6 1/2 in
Pilot Diameter
5.5 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Height
4 19/32 in
Overall Width
7 5/8 in

Details

Item
Mounted Roller Bearing
Maximum Speed
1,800 RPM
Seal Material
Nitrile
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Included Bearing
SLA13-065
Seal Type
Standard Triple Lip Contact Seal
Static Radial Load Capacity
41,100 lbf
Shaft Locking Type
Set Screws
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
System of Measurement
Metric
Housing Type
Circular
Split Housing
Not Split
Minimum Temperature
0 Degrees F
Load Direction
Radial
Series
ME2000
Lubrication Openings
Zirc Fitting
Bearing Insert Material
Alloy Steel
Maximum Misalignment Angle
1.5 Degrees
Bore Type
Cylindrical
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Number of Rows
2
Closure
Double Sealed
Housing Material Grade
Class 30
Housing Material
Cast Iron
Dynamic Load Capacity
33,300 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Fixed
Self Lubricating Bearing
No
Internal Clearance
C2

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA13-065, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews