Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29231085
  • Zoro # G724893428

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
C2
Mounting Bolt Size
3/4 in
Flange Thickness
15/16 in
Back Side to Center Width
1.25 in
Features
Can be Mounted Vertically or Horizontally, Made in the USA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29231085
Zoro #
G724893428
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
3/4 in
Flange Thickness
15/16 in
Back Side to Center Width
1.25 in
Mount Hole Size
3/4 in
Overall Length
10 1/4 in
Overall Width
10 1/4 in
Pilot Diameter
7.375 in
Bore Diameter
85 mm
Overall Height
3 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Length
8 5/8 in
Overall Diameter
10.25 in
Bolt Circle Diameter
8.625 in
Mount Hole Center-to-Center Height
6 3/32 in

Details

Item
Mounted Roller Bearing
Internal Clearance
C2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Fixed
Seal Type
Standard Triple Lip Contact Seal
Housing Material Grade
Class 30
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Housing Material
Cast Iron
Minimum Temperature
0 Degrees F
Self Lubricating Bearing
No
Number of Mount Holes
4
Housing Type
Circular
Maximum Speed
1,300 RPM
System of Measurement
Metric
Maximum Misalignment Angle
1.5 Degrees
Number of Rows
2
Bore Type
Cylindrical
Load Direction
Radial
Dynamic Load Capacity
56,900 lbf
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
76,400 lbf
Series
ME2000
Lubrication Openings
Zirc Fitting
Maximum Temperature
250 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Included Bearing
SLA18-085
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Seal Material
Nitrile
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 85 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-085, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.