Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29231130
  • Zoro # G024894095

product price: 
$
4,670.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Relubricateable
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Dynamic Load Capacity
123,000 lbf
Overall Height
4 3/8 in
Series
ME2000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29231130
Zoro #
G024894095
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/8 in
Back Side to Center Width
1.75 in
Mounting Bolt Size
7/8 in
Overall Length
14 3/4 in
Flange Thickness
1 1/4 in
Bolt Circle Diameter
12.75 in
Pilot Diameter
11 in
Overall Diameter
14.75 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Mount Hole Size
7/8 in
Bore Diameter
130 mm
Overall Width
14 3/4 in
Mount Hole Center-to-Center Length
12 3/4 in
Mount Hole Center-to-Center Height
6 3/8 in

Details

Item
Mounted Roller Bearing
Bearing Lubrication
Relubricateable
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Dynamic Load Capacity
123,000 lbf
Series
ME2000
Lubrication Openings
Zirc Fitting
Number of Mount Holes
6
Seal Material
Nitrile
System of Measurement
Metric
Minimum Temperature
0 Degrees F
Housing Material
Cast Iron
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal
Bearing Material Grade
AISI 52100
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Misalignment Angle
1.5 Degrees
Maximum Temperature
250 Degrees F
Housing Type
Circular
Number of Rows
2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
Class 30
Internal Clearance
C2
Bore Type
Cylindrical
Static Radial Load Capacity
180,000 lbf
Split Housing
Not Split
Included Bearing
SLAA26-130
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Speed
900 RPM
Load Direction
Radial
Shaft Locking Type
Set Screws

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 130 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26-130, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.