Zoro Homepage

Pillow Blck Brg, 3 15/16in Bore, Duct Iron

  • Mfr # 49342315

  • Zoro # G1161031


product price: $2,464.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
3 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49342315
Zoro #
G1161031
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 15/16 in
Dimension F
3/4 in
Dimension L
5 3/4 in
Dimension J
8 13/16 in
Overall Length
15.25 in
Dimension B
15 1/4 in
Dimension G
1 7/8 in
Overall Height
8.812 in
Bolt Size
3/4 in
Dimension C
4 3/4 in
Dimension A
6 1/4 in
Dimension M
4 1/4 in
Dimension D
12 1/2 in
Overall Width
6.25 in
Dimension H
2 7/16 in
Base Width
4.75 in
Base Height
2.44 in
Mounting Bolt Size
3/4 in
Mount Hole Size
1 7/8 in
Mount Hole Center-to-Center Width
2 1/4 in
Mount Hole Center-to-Center Length
12 1/2 in
Bore Diameter
3 15/16 in
Center Height
4 1/4 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
12 1/2 in
Mounting Surface to Shaft Center
4 1/4 in
Number of Bolts
4
Dynamic Load Capacity
26,900 lb
Includes
Non-Expansion Timken Type E Tapered Roller Bearing
Bearing Lubrication
Timken Lithium Complex Grease
Max. Speed
1,530 RPM
Static Load Capacity
154,000 lb
Housing Material
Ductile Iron
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Number of Mount Holes
4
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Included Bearing
Non-Expansion Timken Type E Tapered Roller
Dynamic Axial Load Capacity
26,900 lbf
Static Radial Load Capacity
154,000 lbf
Bearing Material Grade
52100
Expansion Type
Fixed
Maximum Misalignment Angle
4 Degrees
Load Direction
Radial, Thrust
Application
Aggregate and Cement, Air Handling, Baggage Handling, Food Processing, Mining, Paper and Forestry
Maximum Temperature
250 Degrees F
Maximum Speed
1,530 RPM
Bore Type
Cylindrical
Seal Type
Contact
Lubricant Material
Lithium Complex Grease
Features
+/-4 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Replaceable Solid Cartridge Assembly for Easy Maintenance, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Steel Cartridge is Black Oxide Coated for Corrosion Protection, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Split Housing
Split Horizontally
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 2.44 in, Base Width 4.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height 4 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,530 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.