Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Brg, 1 1/2 in Bore, Cast Iron

  • Mfr # 19121108

  • Zoro # G1156746


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
16,600 lb
Bore Dia.
1 1/2 in
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
18,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19121108
Zoro #
G1156746
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Dimension G
15/16 in
Overall Length
6.875 in
Dimension D
4 11/16 in
Dimension L
2 1/2 in
Dimension M
1 7/8 in
Dimension A
2 7/8 in
Dimension H
1 3/16 in
Dimension J
3 7/8 in
Overall Width
2.875 in
Dimension C
2 3/16 in
Dimension F
1/2 in
Overall Height
3.875 in
Dimension N
2 3/4 in
Dimension B
6 7/8 in
Bolt Size
1/2 in
Bore Diameter
1 1/2 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 in
Base Height
1.19 in
Base Width
2.19 in
Mount Hole Size
15/16 in
Center Height
1 7/8 in

Details

Dynamic Load Capacity
16,600 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
18,300 lb
Shaft Locking Type
Set Screws
Bearing Lubrication
Lithium Complex Grease
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
5 in
Number of Bolts
2
Mounting Surface to Shaft Center
1 7/8 in
Max. Speed
2,800 RPM
Bearing Insert Material
Alloy Steel
Included Bearing
Expansion M2000 Spherical Roller
Bearing Material Grade
52100
Mount Type
Bolt-Through
Maximum Speed
2,800 RPM
Maximum Temperature
250 Degrees F
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Standard Units have One Locking Collar, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Static Radial Load Capacity
18,300 lbf
Expansion Type
Expansion
System of Measurement
Inch
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Dynamic Axial Load Capacity
16,600 lbf
Lubricant Material
Lithium Grease
Seal Type
Contact
Load Direction
Thrust
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Maximum Misalignment Angle
5.5 Degrees
Number of Mount Holes
2
Closure
Double Sealed
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 1.19 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Included Bearing Expansion M2000 Spherical Roller, Lubricant Material Lithium Grease, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.