Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Brg, 1 15/16in Bore, Cst Iron

  • Mfr # 19321115

  • Zoro # G1160690


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19321115
Zoro #
G1160690
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in
Dimension C
2 1/2 in
Dimension M
2 1/4 in
Overall Length
8.875 in
Dimension L
3 1/8 in
Overall Height
3.5 in
Dimension D
6 11/16 in
Bolt Size
5/8 in
Dimension F
5/8 in
Dimension H
1 5/16 in
Dimension A
3 1/2 in
Dimension J
4 1/2 in
Dimension G
1 5/16 in
Overall Width
8.875 in
Dimension B
8 7/8 in
Mounting Bolt Size
5/8 in
Base Height
1.31 in
Center Height
2 1/4 in
Mount Hole Center-to-Center Length
6 11/16 in
Base Width
2.5 in
Bore Diameter
1 15/16 in
Mount Hole Size
1 5/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 11/16 in
Mounting Surface to Shaft Center
2 1/4 in
Number of Bolts
2
Item
Pillow Block Bearing
Bearing Lubrication
Timken Lithium Complex Grease
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Timken Type E Tapered Roller Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
10,300 lb
Max. Speed
2,650 RPM
Static Load Capacity
43,000 lb
Mount Type
Bolt-Through
Dynamic Axial Load Capacity
10,300 lbf
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Static Radial Load Capacity
43,000 lbf
Load Direction
Radial, Thrust
System of Measurement
Inch
Lubricant Material
Lithium Complex Grease
Included Bearing
Timken Type E Tapered Roller
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Misalignment = .010 in Per Foot of Shaft, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Application
Aggregate, Conveying, Cranes, Forestry, Mining, Oil, Gas, Power Generation, Screening
Bore Type
Cylindrical
Seal Type
Contact
Maximum Speed
2,650 RPM
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.31 in, Base Width 2.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.