Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Brg, 1 7/16in Bore, Cast Iron

  • Mfr # 19321107

  • Zoro # G1160952


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19321107
Zoro #
G1160952
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Height
3.875 in
Dimension D
5 1/2 in
Dimension C
2 1/8 in
Dimension L
2 1/2 in
Dimension M
1 7/8 in
Dimension J
3 7/8 in
Dimension H
1 1/8 in
Overall Width
3 in
Dimension F
1/2 in
Dimension A
3 in
Dimension B
7 3/8 in
Dimension G
1 1/8 in
Overall Length
7.375 in
Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Mount Hole Size
1 1/8 in
Base Height
1.13 in
Center Height
1 7/8 in
Mounting Bolt Size
1/2 in
Base Width
2.13 in
Mount Hole Center-to-Center Length
5 1/2 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/2 in
Mounting Surface to Shaft Center
1 7/8 in
Number of Bolts
2
Dynamic Load Capacity
6,100 lb
Housing Material
Cast Iron
Bearing Lubrication
Timken Lithium Complex Grease
Includes
Timken Type E Tapered Roller Bearing
Item
Pillow Block Bearing
Max. Speed
3,200 RPM
Static Load Capacity
26,000 lb
Temp. Range
-40 Degrees to 250 Degrees F
Application
Aggregate, Conveying, Cranes, Forestry, Mining, Oil, Gas, Power Generation, Screening
Dynamic Axial Load Capacity
6,100 lbf
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Lubricant Material
Lithium Complex Grease
Maximum Speed
3,200 RPM
Expansion Type
Fixed
Included Bearing
Timken Type E Tapered Roller
Static Radial Load Capacity
26,000 lbf
Load Direction
Radial, Thrust
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Misalignment = .010 in Per Foot of Shaft, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
System of Measurement
Inch
Bore Type
Cylindrical
Seal Type
Contact
Mount Type
Bolt-Through
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.13 in, Base Width 2.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 3,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.