Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Brg, 2 15/16in Bore, Cst Iron

  • Mfr # 19341215

  • Zoro # G1160578


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19341215
Zoro #
G1160578
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 15/16 in
Dimension A
4 1/2 in
Bolt Size
5/8 in
Overall Length
12 in
Overall Width
4.5 in
Dimension J
6 1/4 in
Dimension B
12 in
Dimension C
4 in
Dimension M
3 1/8 in
Overall Height
6.25 in
Dimension D
9 1/2 in
Dimension L
4 11/16 in
Dimension G
7/8 in
Dimension H
1 7/8 in
Dimension F
5/8 in
Base Width
4 in
Bore Diameter
2 15/16 in
Mount Hole Center-to-Center Length
9 1/2 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Width
2 1/8 in
Mount Hole Size
7/8 in
Center Height
3 1/8 in
Base Height
1.88 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 1/2 in
Mounting Surface to Shaft Center
3 1/8 in
Number of Bolts
4
Dynamic Load Capacity
12,300 lb
Includes
Timken Type E Tapered Roller Bearing
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Housing Material
Cast Iron
Max. Speed
1,965 RPM
Bearing Lubrication
Timken Lithium Complex Grease
Static Load Capacity
61,200 lb
Bearing Material Grade
52100
Number of Mount Holes
4
Expansion Type
Fixed
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Static Radial Load Capacity
61,200 lbf
Dynamic Axial Load Capacity
12,300 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Included Bearing
Timken Type E Tapered Roller
Lubricant Material
Lithium Complex Grease
Seal Type
Contact
Application
Aggregate, Conveying, Cranes, Forestry, Mining, Oil, Gas, Power Generation, Screening
Maximum Speed
1,965 RPM
Mount Type
Bolt-Through
System of Measurement
Inch
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Misalignment = .010 in Per Foot of Shaft, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.88 in, Base Width 4 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.