Pillow Block Brg, 2 7/16in Bore, Duct Iron

  • Mfr # 49342207

  • Zoro # G1160937


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Material
Ductile Iron
Dimension H
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49342207
Zoro #
G1160937
UPC #
-
Country of Origin
United States

Dimensions

Dimension H
1 5/8 in
Overall Height
6.125 in
Dimension C
3 1/2 in
Dimension G
1 1/4 in
Dimension F
5/8 in
Dimension M
2 3/4 in
Dimension L
4 in
Dimension D
8 1/2 in
Overall Width
4 in
Overall Length
10.375 in
Dimension A
4 in
Dimension B
10 3/8 in
Dimension J
6 1/8 in
Base Width
3.5 in
Bore Diameter
2 7/16 in
Base Height
1.63 in
Center Height
2 3/4 in
Mounting Bolt Size
5/8 in
Mount Hole Size
1 1/4 in
Mount Hole Center-to-Center Length
8 -1/2 in
Mount Hole Center-to-Center Width
1 7/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Material
Ductile Iron
Includes
Non-Expansion Timken Type E Tapered Roller Bearing
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bore Type
Cylindrical
Bearing Material Grade
52100
Maximum Speed
2,100 RPM
Expansion Type
Fixed
Included Bearing
Non-Expansion Timken Type E Tapered Roller
Maximum Misalignment Angle
4 Degrees
Seal Type
Contact
Load Direction
Radial, Thrust
Mount Type
Bolt-Through
Dynamic Axial Load Capacity
11,600 lbf
Minimum Temperature
-40 Degrees F
Features
+/-4 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Replaceable Solid Cartridge Assembly for Easy Maintenance, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Steel Cartridge is Black Oxide Coated for Corrosion Protection, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Static Radial Load Capacity
54,000 lbf
Number of Mount Holes
4
Application
Aggregate and Cement, Air Handling, Baggage Handling, Food Processing, Mining, Paper and Forestry
System of Measurement
Inch
Lubricant Material
Lithium Complex Grease
Maximum Temperature
250 Degrees F
Split Housing
Split Horizontally
Closure
Double Sealed
Dynamic Radial Load Capacity
11,600 lb

Description

Pillow Block Bearing, Base Height 1.63 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.