Shop MOLINE BEARING

Pillow Block Bearing, Cast Iron Housing Material, Set Screw, Tapered Roller, 3-1/2 in Dia, Steel Insert Material

  • Mfr # 19321308

  • Zoro # G1161241


product price: 
$
957.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Type
Tapered Roller
Bearing Insert Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19321308
Zoro #
G1161241
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3-1/2 in
Center Height
3-3/4 in
Mount Hole Center-to-Center Length
10-5/8 in
Mount Hole Size
1-7/8 in
Overall Length
14 in
Overall Width
5 in
Overall Height
7-1/2 in
Dimension D
10 5/8 in
Dimension J
7 1/2 in
Dimension C
3 5/8 in
Dimension L
5 5/16 in
Dimension F
7/8 in
Dimension M
3 3/4 in
Dimension G
1 7/8 in
Dimension A
5 in
Dimension B
14 in
Dimension H
2 1/4 in
Mounting Bolt Size
7/8 in
Base Width
3.63 in
Base Height
2.25 in
Wire Rope Length
14 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Type
Tapered Roller
Bearing Insert Material
Steel
Closure
Double Sealed
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Lubrication
Relubricateable
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Misalignment = .010 in Per Foot of Shaft, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Bearing Material Grade
AISI 52100
Dynamic Axial Load Capacity
19,600 lbf
Mount Type
Bolt-Through
Included Bearing
Timken Type E
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Application
Aggregate, Conveying, Cranes, Forestry, Mining, Power Generation, Screening
Static Radial Load Capacity
108,600 lbf
Maximum Speed
1,640 RPM
Number of Mount Holes
2
Lubricant Material
Timken Lithium Complex Grease
Expansion Type
Fixed
Seal Type
Contact
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
19,600 lbf
Seal Material
Nitrile
For Environment
Highly Dusty and Dirty
Series
Type E
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 3.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Type E, Lubricant Material Timken Lithium Complex Grease, Maximum Speed 1,640 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products