Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Brg, 3 3/16in Bore, Cast Iron

  • Mfr # 19241303

  • Zoro # G1155991


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
76,400 lb
Dynamic Load Capacity
56,900 lb
Bore Dia.
3 3/16 in
Includes
Non-Expansion M2000 Spherical Roller Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19241303
Zoro #
G1155991
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 3/16 in
Dimension M
3 3/4 in
Dimension N
4 1/32 in
Dimension H
2 1/4 in
Dimension F
3/4 in
Dimension B
13 in
Overall Height
7.5 in
Dimension L
5 1/8 in
Dimension A
4 9/16 in
Dimension J
7 1/2 in
Overall Length
13 in
Dimension C
3 7/8 in
Dimension G
1 9/16 in
Overall Width
4.562 in
Bolt Size
3/4 in
Dimension D
9 1/4 in
Mount Hole Center-to-Center Length
10 in
Base Height
2.25 in
Mount Hole Center-to-Center Width
2 in
Bore Diameter
3 3/16 in
Base Width
3.88 in
Mount Hole Size
1 9/16 in
Mounting Bolt Size
3/4 in
Center Height
3 3/4 in

Details

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
76,400 lb
Dynamic Load Capacity
56,900 lb
Item
Pillow Block Bearing
Includes
Non-Expansion M2000 Spherical Roller Bearing
Mounting Surface to Shaft Center
3 3/4 in
Number of Bolts
4
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
10 in
Bearing Lubrication
Lithium Complex Grease
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Max. Speed
1,300 RPM
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Maximum Speed
1,300 RPM
Expansion Type
Fixed
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Standard Units have One Locking Collar, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Included Bearing
Non-Expansion M2000 Spherical Roller
Bearing Material Grade
52100
Static Radial Load Capacity
76,400 lbf
Number of Mount Holes
4
Mount Type
Bolt-Through
Housing Material
Cast Iron
Dynamic Axial Load Capacity
56,900 lbf
Seal Type
Contact
Maximum Misalignment Angle
5.5 Degrees
Maximum Temperature
250 Degrees F
Load Direction
Thrust
Lubricant Material
Lithium Grease
Closure
Double Sealed
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 3.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Non-Expansion M2000 Spherical Roller, Lubricant Material Lithium Grease, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.