Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 3 in Bore, Cast Iron

  • Mfr # 19321300

  • Zoro # G1160447


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19321300
Zoro #
G1160447
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Bolt Size
3/4 in
Dimension G
1 13/16 in
Dimension J
6 5/16 in
Overall Height
6.312 in
Dimension F
3/4 in
Dimension M
3 1/8 in
Dimension L
4 11/16 in
Dimension C
3 in
Overall Length
12 in
Dimension A
4 1/2 in
Dimension D
8 13/16 in
Overall Width
4.5 in
Dimension H
1 7/8 in
Dimension B
12 in
Mount Hole Center-to-Center Length
8 51/64 in
Bore Diameter
3 in
Base Height
1.88 in
Center Height
3 1/8 in
Mounting Bolt Size
3/4 in
Mount Hole Size
1 13/16 in
Base Width
3 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 13/16 in
Mounting Surface to Shaft Center
3 1/8 in
Number of Bolts
2
Static Load Capacity
61,200 lb
Includes
Timken Type E Tapered Roller Bearing
Item
Pillow Block Bearing
Housing Material
Cast Iron
Temp. Range
-40 Degrees to 250 Degrees F
Max. Speed
1,965 RPM
Bearing Lubrication
Timken Lithium Complex Grease
Dynamic Load Capacity
12,300 lb
Minimum Temperature
-40 Degrees F
Included Bearing
Timken Type E Tapered Roller
Application
Aggregate, Conveying, Cranes, Forestry, Mining, Oil, Gas, Power Generation, Screening
Seal Type
Contact
Mount Type
Bolt-Through
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Dynamic Axial Load Capacity
12,300 lbf
Maximum Speed
1,965 RPM
Lubricant Material
Lithium Complex Grease
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Misalignment = .010 in Per Foot of Shaft, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Bearing Material Grade
52100
Static Radial Load Capacity
61,200 lbf
Expansion Type
Fixed
Number of Mount Holes
2
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.88 in, Base Width 3 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.