Pillow Block Bearing, Steel, 3/4
Mfr # 29141408
Zoro # G313866437
product price: $3,153.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bore Diameter Tolerance
+0.0000 in to -0.0015 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29141408
Zoro #
G313866437
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter Tolerance
+0.0000 in to -0.0015 in
Bore Diameter
4 1/2 in
Overall Width
5.5 in
Overall Height
9.375 in
Overall Length
16.625 in
Mounting Bolt Size
3/4 in
Center Height
4 3/4 in
Mount Hole Center-to-Center Length
13 1/2 in
Description
ME2000 4-BOLT PB EXP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.