Zoro Homepage

Pillow Block Bearing, Steel, 3/4

  • Mfr # 29641400

  • Zoro # G713866440


product price: $1,961.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
8.5 in
Dynamic Radial Load Capacity
81,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29641400
Zoro #
G713866440
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.5 in
Overall Width
15 in
Bore Diameter
4 in
Overall Length
15.25 in
Bore Diameter Tolerance
+0.000 in to -0.004 in
Center Height
4 1/4 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
11 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
81,000 lbf
Maximum Speed
1,200 RPM
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
93,300 lbf
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Housing Material
Cast Iron
Expansion Type
Expansion
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Distributes Locking Force Equally Through Even-Lok(TM), For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint", Supplied with Special Hex-L Key Allen Wrench
Number of Mount Holes
4
Seal Type
Contact
Item
Pillow Block Bearing
System of Measurement
Inch
Included Bearing
Spherical E Roller Bearing
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Seal Material
Nitrile with Steel Core
Minimum Temperature
-40 Degrees F
Lubricant Material
LC-2 Lithium Complex Grease
Closure
Double Sealed
Bore Type
Cylindrical

Description

ME3000 4-BOLT PB EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.