Zoro Homepage

Pillow Block Bearing, Steel, 3/4

  • Mfr # 29741400

  • Zoro # G813866449


product price: $1,961.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
81,000 lbf
Maximum Speed
1,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29741400
Zoro #
G813866449
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.25 in
Overall Height
8.5 in
Bore Diameter
4 in
Overall Width
4.5 in
Bore Diameter Tolerance
+0.000 in to -0.004 in
Mounting Bolt Size
3/4 in
Center Height
4 1/4 in
Mount Hole Center-to-Center Length
11 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
81,000 lbf
Maximum Speed
1,200 RPM
Maximum Temperature
250 Degrees F
Included Bearing
Spherical E Roller Bearing
Number of Mount Holes
4
Expansion Type
Fixed
System of Measurement
Inch
Seal Type
Contact
Housing Material
Cast Iron
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Distributes Locking Force Equally Through Even-Lok(TM), For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint", Supplied with Special Hex-L Key Allen Wrench
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Static Radial Load Capacity
93,300 lbf
Item
Pillow Block Bearing
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Seal Material
Nitrile with Steel Core
Lubricant Material
LC-2 Lithium Complex Grease
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed

Description

ME3000 4-BOLT PB NON-EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.