Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Steel, 5/8

  • Mfr # 29141208

  • Zoro # G413866443


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
33,300 lbf
Seal Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29141208
Zoro #
G413866443
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 1/2 in
Bore Diameter Tolerance
+0.0000 in to -0.0010 in
Overall Length
10.5 in
Overall Width
3.875 in
Overall Height
5.5 in
Mount Hole Center-to-Center Length
8 1/2 in
Center Height
2 3/4 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
33,300 lbf
Seal Type
Contact
Housing Material
Cast Iron
Item
Pillow Block Bearing
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint", Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Single Piece Outer Race is Grooved and Has 3 Lube Holes for Even Distribution of Grease, Standard Units Have One Locking Collar, Double Collar Spherical (D) Insert Option is Available in Selected Sizes, Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Maximum Temperature
250 Degrees F
Included Bearing
Spherical E Roller Bearing
Maximum Speed
1,800 RPM
Static Radial Load Capacity
41,100 lbf
Application
Air Handling, Conveying, Food Processing, Laundries, Paper and Forestry, Screening
Expansion Type
Expansion
System of Measurement
Inch
Number of Mount Holes
4
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile with Steel Core
Lubricant Material
LC-2 Lithium Complex Grease
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Closure
Double Sealed

Description

ME2000 4-BOLT PB EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.