Zoro Homepage

Pillow Block Bearing, Steel, 7/8

  • Mfr # 29741415

  • Zoro # G113866446


product price: $3,917.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Included Bearing
Spherical E Roller Bearing
Seal Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29741415
Zoro #
G113866446
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.375 in
Overall Length
18.5 in
Overall Height
10.875 in
Bore Diameter
4 15/16 in
Mounting Bolt Size
7/8 in
Center Height
5 1/2 in
Mount Hole Center-to-Center Length
15 1/2 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Included Bearing
Spherical E Roller Bearing
Seal Type
Contact
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Distributes Locking Force Equally Through Even-Lok(TM), For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint", Supplied with Special Hex-L Key Allen Wrench
Includes Mounting Hardware
Yes
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Item
Pillow Block Bearing
Number of Mount Holes
4
Expansion Type
Fixed
Lubricant Material
LC-2 Lithium Complex Grease
Seal Material
Nitrile with Steel Core
Bearing Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Maximum Speed
900 RPM
Closure
Double Sealed
Bore Type
Cylindrical

Description

ME3000 4-BOLT PB NON-EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.