Zoro Homepage

Pillow Block Brg, 1 3/4in Bore, Duct Iron

  • Mfr # 49322112

  • Zoro # G1160970


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49322112
Zoro #
G1160970
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Dimension C
2 1/2 in
Dimension M
2 1/4 in
Dimension D
6 3/4 in
Dimension H
1 5/16 in
Dimension A
3 1/2 in
Overall Height
5 in
Dimension F
5/8 in
Overall Length
8.875 in
Dimension G
1 3/16 in
Dimension L
3 1/8 in
Overall Width
3.5 in
Dimension J
5 in
Bolt Size
5/8 in
Dimension B
8 7/8 in
Mount Hole Size
1 3/16 in
Mount Hole Center-to-Center Length
6 3/4 in
Center Height
2 1/4 in
Bore Diameter
1 3/4 in
Mounting Bolt Size
5/8 in
Base Width
2.5 in
Base Height
1.31 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
Mounting Surface to Shaft Center
2 1/4 in
Number of Bolts
2
Bearing Lubrication
Timken Lithium Complex Grease
Static Load Capacity
43,000 lb
Dynamic Load Capacity
10,300 lb
Includes
Non-Expansion Timken Type E Tapered Roller Bearing
Housing Material
Ductile Iron
Temp. Range
-40 Degrees to 250 Degrees F
Max. Speed
2,650 RPM
Item
Pillow Block Bearing
Static Radial Load Capacity
43,000 lbf
Application
Aggregate and Cement, Air Handling, Baggage Handling, Food Processing, Mining, Paper and Forestry
Lubricant Material
Lithium Complex Grease
Maximum Speed
2,650 RPM
Bearing Material Grade
52100
System of Measurement
Inch
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Dynamic Axial Load Capacity
10,300 lbf
Included Bearing
Non-Expansion Timken Type E Tapered Roller
Maximum Misalignment Angle
4 Degrees
Features
+/-4 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Replaceable Solid Cartridge Assembly for Easy Maintenance, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Steel Cartridge is Black Oxide Coated for Corrosion Protection, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Load Direction
Radial, Thrust
Mount Type
Bolt-Through
Expansion Type
Fixed
Bore Type
Cylindrical
Seal Type
Contact
Maximum Temperature
250 Degrees F
Split Housing
Split Horizontally
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.31 in, Base Width 2.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.