Zoro Homepage

Pillow Block Brg, 1 3/8 in Bore, Cast Iron

  • Mfr # 19321106

  • Zoro # G1160456


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19321106
Zoro #
G1160456
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Overall Length
7.375 in
Dimension J
3 7/8 in
Overall Width
3 in
Dimension H
1 1/8 in
Dimension D
5 1/2 in
Dimension A
3 in
Dimension G
1 1/8 in
Dimension M
1 7/8 in
Bolt Size
1/2 in
Dimension B
7 3/8 in
Overall Height
3.875 in
Dimension F
1/2 in
Dimension C
2 1/8 in
Dimension L
2 1/2 in
Center Height
1 7/8 in
Mount Hole Size
1 1/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 1/2 in
Base Height
1.13 in
Base Width
2.13 in
Bore Diameter
1 3/8 in

Description

Pillow Block Bearing, Base Height 1.13 in, Base Width 2.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 3,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.