Zoro Homepage

Pillow Block Brg, 2 1/2in Bore, Duct Iron

  • Mfr # 49322208

  • Zoro # G1161156


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49322208
Zoro #
G1161156
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Dimension B
10 3/8 in
Dimension M
2 3/4 in
Dimension G
1 5/8 in
Dimension H
1 5/8 in
Dimension A
4 in
Overall Length
10.375 in
Overall Height
6 in
Dimension F
5/8 in
Dimension D
7 13/16 in
Dimension J
6 in
Dimension L
4 in
Bolt Size
5/8 in
Dimension C
3 in
Overall Width
4 in
Base Height
1.63 in
Bore Diameter
2 1/2 in
Mount Hole Size
1 5/8 in
Center Height
2 3/4 in
Base Width
3 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 51/64 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/16 in
Mounting Surface to Shaft Center
2 3/4 in
Number of Bolts
2
Static Load Capacity
54,000 lb
Housing Material
Ductile Iron
Dynamic Load Capacity
11,600 lb
Bearing Lubrication
Timken Lithium Complex Grease
Item
Pillow Block Bearing
Max. Speed
2,100 RPM
Includes
Non-Expansion Timken Type E Tapered Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Features
+/-4 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Replaceable Solid Cartridge Assembly for Easy Maintenance, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Steel Cartridge is Black Oxide Coated for Corrosion Protection, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Number of Mount Holes
2
Static Radial Load Capacity
54,000 lbf
Dynamic Axial Load Capacity
11,600 lbf
Application
Aggregate and Cement, Air Handling, Baggage Handling, Food Processing, Mining, Paper and Forestry
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Seal Type
Contact
Bearing Material Grade
52100
Lubricant Material
Lithium Complex Grease
System of Measurement
Inch
Included Bearing
Non-Expansion Timken Type E Tapered Roller
Mount Type
Bolt-Through
Maximum Speed
2,100 RPM
Expansion Type
Fixed
Maximum Misalignment Angle
4 Degrees
Split Housing
Split Horizontally
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.63 in, Base Width 3 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.