Zoro Homepage

Pillow Block Brg, 2 1/4in Bore, Duct Iron

  • Mfr # 49322204

  • Zoro # G1161022


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49322204
Zoro #
G1161022
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 1/4 in
Dimension H
1 5/8 in
Dimension G
1 5/8 in
Dimension B
10 3/8 in
Dimension A
4 in
Overall Height
6 in
Overall Length
10.375 in
Dimension M
2 3/4 in
Overall Width
4 in
Dimension C
3 in
Dimension J
6 in
Bolt Size
5/8 in
Dimension D
7 13/16 in
Dimension L
4 in
Dimension F
5/8 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 51/64 in
Bore Diameter
2 1/4 in
Center Height
2 3/4 in
Base Width
3 in
Mount Hole Size
1 5/8 in
Base Height
1.63 in

Description

Pillow Block Bearing, Base Height 1.63 in, Base Width 3 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.