Zoro Homepage

Pillow Block Brg, 2 3/16in Bore, Duct Iron

  • Mfr # 49322203

  • Zoro # G1161226


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49322203
Zoro #
G1161226
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/16 in
Dimension F
5/8 in
Dimension J
5 7/16 in
Overall Height
5.437 in
Dimension D
7 5/16 in
Dimension L
3 5/8 in
Dimension M
2 1/2 in
Dimension H
1 1/2 in
Dimension G
1 3/8 in
Overall Width
3.75 in
Dimension B
9 5/8 in
Dimension C
2 5/8 in
Overall Length
9.625 in
Bolt Size
5/8 in
Dimension A
3 3/4 in
Mount Hole Size
1 3/8 in
Base Width
2.63 in
Base Height
1.5 in
Mount Hole Center-to-Center Length
7 19/64 in
Bore Diameter
2 3/16 in
Center Height
2 1/2 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 5/16 in
Mounting Surface to Shaft Center
2 1/2 in
Number of Bolts
2
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Lubrication
Timken Lithium Complex Grease
Dynamic Load Capacity
10,900 lb
Static Load Capacity
48,200 lb
Includes
Non-Expansion Timken Type E Tapered Roller Bearing
Max. Speed
230 RPM
Housing Material
Ductile Iron
Item
Pillow Block Bearing
Number of Mount Holes
2
Application
Aggregate and Cement, Air Handling, Baggage Handling, Food Processing, Mining, Paper and Forestry
Dynamic Axial Load Capacity
10,900 lbf
Maximum Speed
2,300 RPM
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Included Bearing
Non-Expansion Timken Type E Tapered Roller
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Lubricant Material
Lithium Complex Grease
Mount Type
Bolt-Through
Bearing Material Grade
52100
Static Radial Load Capacity
48,200 lbf
Minimum Temperature
-40 Degrees F
Maximum Misalignment Angle
4 Degrees
Seal Type
Contact
Features
+/-4 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Replaceable Solid Cartridge Assembly for Easy Maintenance, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Steel Cartridge is Black Oxide Coated for Corrosion Protection, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
System of Measurement
Inch
Split Housing
Split Horizontally
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.5 in, Base Width 2.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.