Zoro Homepage

Pillow Block Brg, 3 7/16in Bore, Cast Iron

  • Mfr # 19341307

  • Zoro # G1160639


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19341307
Zoro #
G1160639
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 7/16 in
Dimension C
4 1/2 in
Overall Width
5 in
Dimension H
2 1/4 in
Dimension A
5 in
Dimension J
7 1/2 in
Overall Length
14 in
Dimension D
11 in
Bolt Size
3/4 in
Dimension B
14 in
Dimension F
3/4 in
Dimension M
3 3/4 in
Overall Height
7.5 in
Dimension L
5 5/16 in
Dimension G
1 3/16 in
Center Height
3 3/4 in
Bore Diameter
3 7/16 in
Base Width
4.5 in
Mount Hole Center-to-Center Width
2 3/8 in
Mounting Bolt Size
3/4 in
Base Height
2.25 in
Mount Hole Size
1 3/16 in
Mount Hole Center-to-Center Length
11 in

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,640 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.