Zoro Homepage

Pillow Block Brg, 3 7/16in Bore, Duct Iron

  • Mfr # 49322307

  • Zoro # G1161320


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
10 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49322307
Zoro #
G1161320
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 7/16 in
Dimension G
1 13/16 in
Dimension A
5 in
Dimension M
3 3/4 in
Dimension H
2 1/4 in
Dimension D
10 15/16 in
Dimension B
13 3/4 in
Overall Width
5 in
Dimension L
5 5/16 in
Bolt Size
7/8 in
Overall Length
13.75 in
Overall Height
7.937 in
Dimension C
4 1/16 in
Dimension F
7/8 in
Dimension J
7 15/16 in
Center Height
3 3/4 in
Base Width
4.06 in
Mount Hole Size
1 13/16 in
Mount Hole Center-to-Center Length
10 15/16 in
Bore Diameter
3 7/16 in
Base Height
2.25 in
Mounting Bolt Size
7/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
10 15/16 in
Mounting Surface to Shaft Center
3 3/4 in
Number of Bolts
2
Dynamic Load Capacity
19,600 lb
Housing Material
Ductile Iron
Max. Speed
1,640 RPM
Includes
Non-Expansion Timken Type E Tapered Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Static Load Capacity
108,600 lb
Bearing Lubrication
Timken Lithium Complex Grease
System of Measurement
Inch
Static Radial Load Capacity
108,600 lbf
Dynamic Axial Load Capacity
19,600 lbf
Seal Type
Contact
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Included Bearing
Non-Expansion Timken Type E Tapered Roller
Maximum Misalignment Angle
4 Degrees
Mount Type
Bolt-Through
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease
Maximum Speed
1,640 RPM
Application
Aggregate and Cement, Air Handling, Baggage Handling, Food Processing, Mining, Paper and Forestry
Load Direction
Radial, Thrust
Features
+/-4 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Timken (TM) Enhanced Dee Tapered Roller Bearings with the Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers and Races, Dimensionally Interchangeable with Comparable Type E Units, Moline Split E1000, Moline ME2000 and ME3000, Extended Inner Race has Two Locking Collars with 65 Degrees Set Screw Spacing, Replaceable Solid Cartridge Assembly for Easy Maintenance, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Steel Cartridge is Black Oxide Coated for Corrosion Protection, Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Split Housing
Split Horizontally
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 4.06 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,640 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.