Zoro Homepage

Pillow Block Brg, 6 1/2 in Bore, Cast Iron

  • Mfr # 19341608

  • Zoro # G1160806


product price: $8,742.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19341608
Zoro #
G1160806
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
6 1/2 in
Dimension G
2 1/8 in
Bolt Size
1 in
Dimension J
15 in
Overall Width
10.5 in
Overall Length
26 in
Dimension B
26 in
Dimension C
7 1/8 in
Dimension D
22 1/4 in
Dimension L
10 1/2 in
Dimension A
10 1/2 in
Dimension H
3 11/16 in
Overall Height
15 in
Dimension M
7 1/2 in
Dimension F
1 in
Center Height
7 1/2 in
Mount Hole Center-to-Center Width
4 5/8 in
Mount Hole Center-to-Center Length
22 1/4 in
Base Height
3.69 in
Base Width
7.13 in
Mount Hole Size
2 1/8 in
Bore Diameter
6 1/2 in
Mounting Bolt Size
1 in

Description

Pillow Block Bearing, Base Height 3.69 in, Base Width 7.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 6 1/2 in, Bore Type Cylindrical, Center Height 7 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 750 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.