Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 2.875", 1-3/16"

  • Mfr # 19221103
  • Zoro # G1158329

product price: 
$
362.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 3/16 in
Dynamic Load Capacity
16,600 lb
Static Load Capacity
18,300 lb
Overall Length
6.875 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221103
Zoro #
G1158329
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Dynamic Load Capacity
16,600 lb
Static Load Capacity
18,300 lb
Bearing Insert Type
Spherical Roller
Bolt Hole Center-to-Center
5 5/16 in
Number of Bolts
2
Bearing Housing Material Type
Cast Iron
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Mounting Surface to Shaft Center
1 7/8 in
Bearing Insert Material
Alloy Steel
Max. Speed
2,800 RPM
Maximum Speed
2,800 RPM
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
5.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Static Radial Load Capacity
18,300 lbf
Minimum Temperature
-40 Degrees F
Load Direction
Thrust
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Dynamic Axial Load Capacity
16,600 lbf
Number of Mount Holes
2
Included Bearing
Timken Spherical Roller
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Mount Type
Bolt-Through
System of Measurement
Inch
Housing Material
Cast Iron
Seal Type
Contact
Closure
Double Sealed
Bore Type
Cylindrical
For Environment
Highly Dusty and Dirty
Internal Clearance
CN
Split Housing
Not Split
Series
M2000

Dimensions

Bore Dia.
1 3/16 in
Overall Length
6.875 in
Dimension A
2 7/8 in
Dimension F
1/2 in
Dimension G
15/16 in
Dimension L
2 1/2 in
Dimension B
6 7/8 in
Dimension M
1 7/8 in
Dimension D
4 11/16 in
Dimension J
3 7/8 in
Dimension C
2 3/16 in
Dimension H
1 3/16 in
Dimension N
2 3/4 in
Overall Width
2.875 in
Bolt Size
1/2 in
Overall Height
3.875 in
Center Height
1 7/8 in
Base Height
1.19 in
Base Width
2.19 in
Mount Hole Size
15/16 in
Bore Diameter
1 3/16 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 in
Wire Rope Length
6.875 in
Length
6.875 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.19 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.