PillowBlkBrg, AllySteel, 5.25", CastIron, 4"

  • Mfr # 19141400
  • Zoro # G1155836
product price: 
$
1,377.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 in
Static Load Capacity
93,300 lb
Dynamic Load Capacity
69,900 lb
Temp. Range
-40 Degrees to 250 Degrees F
Overall Height
8.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19141400
Zoro #
G1155836
UPC #
-
Country of Origin
United States
Static Load Capacity
93,300 lb
Dynamic Load Capacity
69,900 lb
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Bearing Housing Material Type
Cast Iron
Mounting Surface to Shaft Center
4 1/4 in
Number of Bolts
4
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
12 in
Bearing Insert Material
Alloy Steel
Max. Speed
1,200 RPM
Included Bearing
Timken Spherical Roller
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
System of Measurement
Inch
Dynamic Axial Load Capacity
69,900 lbf
Load Direction
Thrust
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
93,300 lbf
Maximum Speed
1,200 RPM
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Maximum Misalignment Angle
5.5 Degrees
Number of Mount Holes
4
Mount Type
Bolt-Through
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Maximum Temperature
250 Degrees F
Seal Type
Contact
Closure
Double Sealed
Bore Type
Cylindrical
Series
M2000
Internal Clearance
CN
For Environment
Highly Dusty and Dirty
Split Housing
Not Split

Dimensions

Bore Dia.
4 in
Overall Height
8.5 in
Dimension M
4 1/4 in
Dimension F
3/4 in
Bolt Size
3/4 in
Dimension A
5 1/4 in
Dimension G
1 13/16 in
Dimension J
8 1/2 in
Dimension C
4 1/2 in
Overall Length
15.25 in
Dimension H
2 5/8 in
Dimension D
11 in
Dimension B
15 1/4 in
Overall Width
5.25 in
Dimension L
6 in
Dimension N
4 19/32 in
Center Height
4 1/4 in
Bore Diameter
4 in
Mount Hole Center-to-Center Width
2 1/4 in
Base Width
4.5 in
Mount Hole Center-to-Center Length
12 in
Base Height
2.63 in
Mounting Bolt Size
3/4 in
Mount Hole Size
1 13/16 in
Wire Rope Length
15.25 in
Length
15.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.63 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 in, Bore Type Cylindrical, Center Height 4 1/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews