Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-Up Brg, 2 in Bore, Steel Insert

  • Mfr # 19251200

  • Zoro # G1159668


product price: $474.76
/ea
Free Shipping & Returns

Key Features

Width
3 1/16 in
Bearing Type
Roller
Temp. Range
-40 Degrees to 250 Degrees F
Length
6 5/16 in
Locking Type
Wide Slot Take Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19251200
Zoro #
G1159668
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/16 in
Length
6 5/16 in
Height
4 3/4 in
Bolt Hole Size
1 in
Overall Width
3.062 in
Overall Length
6.312 in
Overall Height
4.75 in
Bore Diameter Tolerance
+0.001/-0.000 in
Bore Diameter
2 in

Details

Item
Take-Up Bearing
Bearing Type
Roller
Temp. Range
-40 Degrees to 250 Degrees F
Locking Type
Wide Slot Take Up
Housing
Cast Iron
Self-Aligning
+/-1 1/2 Degrees
Bore
2 in
Minimum Temperature
250 Degrees F
Housing Material
Cast Iron
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
System of Measurement
Inch
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Maximum Temperature
350 Degrees F
Expansion Type
Fixed
Bearing Material Grade
52100
Rolling Element Rows
2

Description

Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 in, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 4.75 in, Overall Length 6.312 in, Overall Width 3.062 in, Rolling Element Rows 2, Shaft Locking Type Set Screws, System of Measurement Inch, Application Air Handling, Conveying, Food Processing, Paper and Forestry, Screening, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.