Shop MOLINE BEARING
See all product information
Create Account
TakeUpBrg, 2-15/16", Steel, SphericalRlr
- Mfr # 19751215
- Zoro # G708663979
product price:Â
$
1,164.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 15/16 in
Overall Height
6.75 in
System of Measurement
Inch
Seal Type
Contact
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19751215
- Zoro #
- G708663979
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Seal Type
- Contact
- Closure
- Double Sealed
- Housing Material
- Cast Iron
- Number of Rows
- 2
- Maximum Temperature
- 250 Degrees F
- Series
- M3000
- Bearing Material Grade
- AISI 52100
- Item
- Take-Up Bearing Unit
- Bearing Insert Material
- Steel
- Included Bearing
- Spherical Roller Bearing
- Application
- Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Maximum Speed
- 3,300 RPM
- Bearing Insert Type
- Spherical Roller
- Minimum Temperature
- -40 Degrees F
- Dynamic Load Capacity
- 47,700 lbf
- Internal Clearance
- CN
- Static Radial Load Capacity
- 54,000 lbf
- Features
- Pre-Lubricated, Built with SKF(TM) Explorer Spherical Roller Bearings
Dimensions
- Bore Diameter
- 2 15/16 in
- Overall Height
- 6.75 in
- Overall Width
- 3 in
- Overall Length
- 9.125 in
- Fits Chest Size
- Pre-Lubricated, Built with SKF(TM) Explorer Spherical Roller Bearings
- Ring End to Center Width
- 5.875 in
- Inner Ring Width
- 2.578 in
- Length
- 9.125 in
Description
M3000 WIDE SLOT TAKE-UP NON-EXP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.