Shop MOLINE BEARING
See all product information
Create Account
TakeUpBrg, 2-3/16", Steel, SphericalRlr
- Mfr # 19751203
- Zoro # G008663945
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Width
2.563 in
Number of Rows
2
Maximum Speed
4,500 RPM
Ring End to Center Width
4.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19751203
- Zoro #
- G008663945
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Rows
- 2
- Maximum Speed
- 4,500 RPM
- Static Radial Load Capacity
- 30,800 lbf
- Expansion Type
- Fixed
- Maximum Temperature
- 250 Degrees F
- Included Bearing
- Spherical Roller Bearing
- Seal Type
- Contact
- Bearing Insert Material
- Steel
- Internal Clearance
- CN
- Minimum Temperature
- -40 Degrees F
- Dynamic Load Capacity
- 30,100 lbf
- Closure
- Double Sealed
- Bearing Material Grade
- AISI 52100
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Item
- Take-Up Bearing Unit
- Bearing Insert Type
- Spherical Roller
- Application
- Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
- Series
- M3000
- Features
- Pre-Lubricated, Built with SKF(TM) Explorer Spherical Roller Bearings
Dimensions
- Overall Width
- 2.563 in
- Ring End to Center Width
- 4.625 in
- Fits Chest Size
- Pre-Lubricated, Built with SKF(TM) Explorer Spherical Roller Bearings
- Overall Height
- 5.25 in
- Inner Ring Width
- 2.344 in
- Bore Diameter
- 2 3/16 in
- Overall Length
- 7.125 in
- Length
- 7.125 in
Description
M3000 WIDE SLOT TAKE-UP NON-EXP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.