Zoro Homepage
This item is Discontinued.
Molon DC Gearmotor, PM, 24VDC, Parallel CEMP-2425-4

DC Gearmotor, PM, 24VDC, Parallel (Discontinued)

  • Mfr # CEMP-2425-4
  • Zoro # G6148317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEMP-2425-4
Zoro #
G6148317
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length (Dimension V)
5/8 in
Length Less Shaft
4 in
Shaft Dia. (Dimension U)
3/8 in
Height (Dimension O)
4.7 in

Details

Gearmotor Type
DC Gearmotor
Gearmotor Voltage
24V DC
Max. Torque
50.0 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Parallel
Rear Shaft Encoder/Pulse Generator Mounting
No
Nameplate RPM
8.5
Gearmotor Enclosure
Open
Gearmotor Mounting Position
All Angle
Voltage
24VDC
Mounting
All Position
Lubrication
Grease Filled
Rotation
Reversible
Motor Type
Permanent Magnet DC
Gearmotor Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Application
Coin Dispensing, Game machines
Item
Dc Gearmotor
Brushes
Carbon
Finish
Zinc Plating
Shaft Orientation
Parallel
Gear Case
Plastic
Full Load Amps
1.0
RPM Range
0 to 15
Shaft
Solid Output, Single
Starting Torque
37 in-lb
Enclosure
Open
Input HP
1/64
Reversible Shaft Output
Yes
Overhung Load
1 lb
Thermal Protection
None
No Load RPM
11

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 37 in-lb, Rotation Reversible, Application Coin Dispensing, Game machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.