Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moment-In-Time 44 Quart Step-On Wastebasket   - Pack of 4 MO4780

44 Quart Step-On Wastebasket - Pack of 4 (Discontinued)

  • Mfr # MO4780
  • Zoro # G203774835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO4780
Zoro #
G203774835
UPC #
657248147341
Country of Origin
China

Description

  • Lid easily opens with the press of a pedal
  • Slim, space-saving profile for tight spaces
  • Accommodates standard tall 13 gallon kitchen bags
  • White
  • 44 quart
  • 16-.50" x 13-.38" x 25"
  • Length: 16.5
  • Width: 25
  • Height: 13.38
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.