Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moment-In-Time SmartSet Alarm Clock Radio with Bluetooth Speaker; USB Charger for iPhone & Android - Red LED Display MO266027

SmartSet Alarm Clock Radio with Bluetooth Speaker; USB Charger for iPhone & Android - Red LED Display (Discontinued)

  • Mfr # MO266027
  • Zoro # G503746679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO266027
Zoro #
G503746679
UPC #
652513847100
Country of Origin
China

Description

Featuring Emerson's award-winning and patented SmartSet technology, the clock radio automatically sets itself on the first use to the correct year, month, date, day, and time.

This clock features a USB port for charging iPhones, iPads, iPods, Androids and Tablets. The Bluetooth capabilities allow you to connect wirelessly to listen to your music. The alarm can be programmed to operate on weekdays only, weekends only, or all seven days of the week. Set the alarm to wake you to your favorite FM music or news station, or to the buzzer. The clock radio adjusts itself automatically for Daylight Savings Time and Leap Year, as well as maintains the correct time when the power returns after power outages. Getting out of bed will no longer be a chore with the help of the

Features
  • USB output for Mobile Charging 1.5A 5V
  • Bluetooth V4.1
  • Easy to Program
  • Easy-to-read, 1.4" RED LED clock display
  • Patented smartset automatic time setting system
  • Automatically sets itself to the correct year, Month, date, day and time as soon as you Plug it in and after every power interruption
  • Button cell battery (included) maintains time & alarm settings
  • Jumbo Display
  • FM Radio
Specifications
  • Product Type: Clock Radio
  • Frequency Band / Bandwidth: FM
  • Number of Batteries Supported: 1
  • Battery Size Supported: Button Cell
  • Battery Included: Yes
  • USB: Yes
  • Auxiliary Input: Yes
  • Screen Size: 1.4"
  • Screen Type: LED
  • Form Factor: Desktop
  • Frequency Band: FM
  • Screen Illumination Color: Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.