This item is Discontinued.

Monaco Monaco 1540082 Portable Deluxe Hangup Bag; 16 x 25 in. 4 mil Polyethylene; Clear - Pack of 5 1540082

Monaco 1540082 Portable Deluxe Hangup Bag; 16 x 25 in. 4 mil Polyethylene; Clear - Pack of 5 (Discontinued)

  • Mfr # 1540082
  • Zoro # G404159264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540082
Zoro #
G404159264
UPC #
-
Country of Origin
United States

Description

Monaco deluxe hang-up bags are sturdy, portable storage bags for use at home, office and classroom. Features a sturdier handle, and the robust 4-mil clear polyethylene plastic stands up to the rigors of classroom use. Durable deluxe handles with easy-to-open thumb grips are easier to open and close. Pack of 5.

Features
  • Portable deluxe hangup bag
  • Pack of 5
Specifications
  • Safety: No Choke Hazard
  • Allergens: Contains No Allergens
  • Material: Vinyl
  • Color: Clear
  • Size: 16" W x 25" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.