Zoro Homepage

Basic Stroboscope, 30 to 10,000 FPM

  • Mfr # 6207-012

  • Zoro # G0392393


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
30 to 10,000
Resolution
1 fpm
Display
6 Digit LCD
Accuracy
+/-1
Includes
Battery Charging Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6207-012
Zoro #
G0392393
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Digital Stroboscope
Flashes per Minute
30 to 10,000
Resolution
1 fpm
Display
6 Digit LCD
Accuracy
+/-1
Includes
Battery Charging Station
Flash Duration
8 to 20 usec
Power Requirement
Internal Rechargeable NiMH Battery
Battery Life
Typically 2 hr @ 1,800 fpm
Flash Output (Joules)
230 mJoule
Recharge Time
Less Than 4 hr
Average Power (W)
13W
Green Environmental Attribute
Product is Rechargeable
Phase Shift
No Phase Shift
External Triggers
No External Triggers Included
Calibration Certificate Type
NIST
Battery Run Time
2 hr
Batteries Included
Yes
Power Source
Battery
Body Style
Full Size
Maximum Flash Duration
20 usec
Maximum Flashes per Minute
10,000 fpm
Digital Display Screen Type
LCD
Minimum Operating Temperature
32 Degrees F
Battery Chemistry
Nickel-Metal Hydride
Maximum Operating Temperature
104 Degrees F
Minimum Flashes per Minute
30 fpm
Minimum Flash Duration
8 usec

Description

Digital Stroboscope, Includes Battery Charging Station, Resolution 1 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 10,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 20 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift No Phase Shift, Minimum Flash Duration 8 usec, External Triggers No External Triggers Included, Body Style Full Size, Battery Run Time 2 hr, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.