Zoro Homepage

Bib Apron, PK 12

  • Mfr # P-APRN-W-SPUN

  • Zoro # G911934972


product price: $44.19
/pk 12, $3.68/ea

Key Features

Overall Length
33 in
Fabric Material
Spun Poly
Product Type
Apron
Size
Universal
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-APRN-W-SPUN
Zoro #
G911934972
UPC #
-
Country of Origin
China

Dimensions

Overall Length
33 in
Size
Universal
Overall Width
30 in

Details

Item
Bib Apron
Color
White
Fabric Material
Spun Poly
Product Type
Apron
Style
Bib
Number of Pockets
0
Adjustable
Yes

Description

Bib Apron, Product Type Apron, Adjustable Yes, Color White, Fabric Material Spun Poly, Number of Pockets 0, Overall Length 33 in, Size Universal, Overall Width 30 in, Style Bib, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.