
Aston & Arden Bamboo - Queen, Tan
Mfr # P-SS-BBQN-TN
Zoro # G911479442
product price: $103.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-SS-BBQN-TN
Zoro #
G911479442
UPC #
-
Country of Origin
India
Description
Bamboo Rayon is a silky, breathable performance fabric that is unbelievably soft and sensual against the skin. Our bamboo rayon sheets elevate any bedroom to a lush space for rest, relaxation, and enhanced sleep. Bamboo rayon has natural temperature-regulating properties that ensure a comfortable night's sleep. The warmest sleepers will find that bedtime comfort is enhanced exponentially with the cooling properties of bamboo rayon. Slip between these silky smooth sheets and drift off into a relaxing dream state. Bamboo Rayon sheet sets promote serenity in the bedroom. Subtle earth tones, including misty blue, steel grey, almond cream, warm taupe, and bone white, make a calming decor statement in any bedroom. Mix and match bamboo rayon sheets with other refined home textiles from Aston & Arden. Bamboo rayon is created by extracting internal cellulose from the sustainable bamboo plant that is then processed into fine fibers to create remarkably silky yarn. Bamboo is a self-sustaining plant with extensive roots that produce new plants yearly and thrives without irrigation. and generates up to 35% more oxygen than hardwood trees. Rest in style and comfort while enjoying peace of mind knowing that your sustainably-sourced bamboo rayon sheets are produced in a reputable facility where social responsibility, sustainability, safety, health protection, and quality of life considerations are high priorities. Features Silky Soft Bamboo Rayon pH Balanced Cooling Sheets Sustainable Regenerating Bamboo Colors Inspired Modern Palette Subtle Calming Colors Misty blue, Steel grey, Almond cream, Warm taupe, Bone white California King Sheet Set Sizes One fitted sheet: 72in x 84in x 15in One flat sheet: 108in x 102in Two Pillowcases: 20in x 40in King Sheet Set Sizes One fitted sheet: 78in x 80in x 15in One flat sheet: 108in x 102in Two Pillowcases: 20in x 40in Queen Sheet Set Sizes One fitted sheet: 60in x 80in x 15in One flat sheet: 90in x 102in Two Pillowcases: 20in x 30in Full Sheet Set Sizes One fitted sheet: 60in x 80in x 15in One flat sheet: 90in x 102in Two Pillowcases: 20in x 30in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.