Zoro Homepage

Aston & Arden Linacel - King, Grey

  • Mfr # P-SS-LNKG-GY

  • Zoro # G611479339


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-SS-LNKG-GY
Zoro #
G611479339
UPC #
-
Country of Origin
India

Description

Aston & Arden Linen Lyocell sheets have the comfort properties and classic appearance of traditional linen with the performance features of Tencel. Soft, fine Tencel eucalyptus yarn, when woven with linen yarn, creates a superior fabric with a naturally soft hand feel. Linen Eucalyptus Tencel fabric naturally cools and absorbs moisture, wicking it away and enhancing the quality of your sleep. A loose weave makes this a highly breathable sheet. Timeless understated colors ensure that these sheets will complement decor for all style bedrooms, traditional or modern. We present an understated palette of colors that evoke tranquility, including latte cream, sand tan, icy grey, and powder white. Make a tasteful decor statement in any bedroom with distinguished bed sheets in this refined color palette by Aston & Arden. Enjoy peace of mind knowing that Tencel fabrics are produced by environmentally responsible processes from sustainably sourced natural eucalyptus wood, thus safeguarding resources for future generations. Tencel sheets will ensure not only a restful nightfts sleep but also a healthier future. Envelop yourself in the proven comfort of Aston & Arden top-quality bedding sheet & pillowcase sets. Make a tasteful decor statement in any bedroom, traditional or contemporary, with linen and lyocell bedding sheets and pillowcases. Four-piece sheet sets are available now from Aston & Arden. Features Classic Linen Look Advanced Tencel Technology Traditional and Modern Colors Calming Color Palette Understated and Timeless Latte cream, Sand tan, Icy grey, and Powder white California King Sheet Set Sizes One fitted sheet: 72in x 84in x 15in One flat sheet: 108in x 102in Two Pillowcases: 20in x 40in King Sheet Set Sizes One fitted sheet: 78in x 80in x 15in One flat sheet: 108in x 102in Two Pillowcases: 20in x 40in Queen Sheet Set Sizes One fitted sheet: 60in x 80in x 15in One flat sheet: 90in x 102in Two Pillowcases: 20in x 30in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.