Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aston & Arden Tencel Blanket - King, Teal

  • Mfr # P-BKT-TNC-KG-TL

  • Zoro # G911473532


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-BKT-TNC-KG-TL
Zoro #
G911473532
UPC #
-
Country of Origin
India

Description

Luxury Tencel and Cotton Bed Blanket, Soft, Size and Color Options, Diamond Weave Pattern SPECS: Material: Soft 70% cotton and 30% Tencel. 400 GSM. Size Options: Twin 66x90, Queen 90x90, King 108x90 Color Options: Blue, Dark Grey, Light Grey, Teal, Brown Taupe, and White Premium Tencel And Cotton Blanket: These luxurious blankets are made from 70% cotton and 30% Tencel. The perfect blend of soft cotton with the enhanced cooling touch of Tencel Lyocell. Blankets For The Couch or Bed: Lightweight Aston and Arden blankets feature a classic diamond weave design. Cocoon yourself in stylish comfort while relaxing on the couch or bed. The Tencel yarn helps to decoratively drape the blanket over your favorite chair or bed. Temperature Regulating Blanket: Tencel absorbs moisture more efficiently than cotton alone. This aligns with the bodyfts natural thermal regulation mechanism, giving you the perfect feeling of restful relaxation while sleeping. Tencel and Cotton Blanket Care Instructions: Wash blankets before use. Machine wash gentle cycle. Do not bleach. Tumble dry low and remove from the dryer when the cycle is over. Please be aware that these are fuzzy blankets and will lint with the first couple of washes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.