Zoro Homepage

Aston & Arden Tencel - Queen, White

  • Mfr # P-SS-QN-400-WH

  • Zoro # G211479333


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-SS-QN-400-WH
Zoro #
G211479333
UPC #
-
Country of Origin
India

Description

Our Tencel Eucalyptus sheet set collection is technologically advanced yet undeniably luxurious. These incredibly soft, cooling sheets promote a restful night's sleep for a rejuvenated morning. Inspired by nature, we present a cosmopolitan collection of earth tones, including light blue, navy, light grey, charcoal, cream, beige, and white. Make a tasteful statement in any bedroom with distinguished sheets by Aston & Arden. Aston & Arden's luxury sheet sets are made from 100% Eucalyptus TencelTM lyocell, a type of fiber made from sustainable eucalyptus wood pulp. Tencel yarns, when woven, create a superior fabric with a naturally soft hand feel. Tencel fabric naturally cools and absorbs moisture 70% more efficiently than cotton, enhancing the quality of your sleep. Enjoy peace of mind knowing that Tencel fabrics are produced by environmentally responsible processes from the sustainably sourced natural eucalyptus wood, thus safeguarding resources for future generations. Tencel sheets will ensure not only a restful nightfts sleep but also a brighter tomorrow. Envelop yourself in the undeniable comfort of Aston & Arden 5-star hotel quality bedding sheet & pillowcase sets. Features Ultra Soft Eucalyptus Tencel Naturally Cooling Sheet Sets Sustainable & Eco-Friendly Colors Inspired by Nature Refined Color Palette Sky blue,True navy, Winter grey, Slate grey, Chiffon cream, Beignet beige, and Wedding white California King Sheet Set Sizes One fitted sheet: 72in x 84in x 15in One flat sheet: 108in x 102in Two Pillowcases: 20in x 40in King Sheet Set Sizes One fitted sheet: 78in x 80in x 15in One flat sheet: 108in x 102in Two Pillowcases: 20in x 40in Queen Sheet Set Sizes One fitted sheet: 60in x 80in x 15in One flat sheet: 90in x 102in Two Pillowcases: 20in x 30in Full Sheet Set Sizes One fitted sheet: 60in x 80in x 15in One flat sheet: 90in x 102in Two Pillowcases: 20in x 30in Standard Pillowcase Pair Two Pillowcases: 20in x 30in King Pillowcase Pair Two Pillowcases: 20in x 40in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.