Zoro Homepage
This item is Discontinued.
Monarch Brands Cheescloth Bag - Bleached - Grade 40 P-N060-2420-B

Cheescloth Bag - Bleached - Grade 40 (Discontinued)

  • Mfr # P-N060-2420-B
  • Zoro # G012341259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-N060-2420-B
Zoro #
G012341259
UPC #
-
Country of Origin
China

Description

QUALITY: Arkwright Cheesecloth is made from natural food grade cotton. Made of 100% cotton, this bleached muslin fabric is durable, washable and reusable. Itfts absorbent, which makes it ideal for making hung curd, soy milk, cottage cheese, cheese making, nut milk bag and more DIMENSIONS: Grade 40 bleached cheesecloth Length is equal to 4 Yards 36 sq. ft 3ft x12ft and Weight is equal to .2 lb. Our Length which makes it most suitable for bulk use. Grade 40 24x20 threads per square inch is considered the finest weave and highest quality cheesecloth fabric with its extra strength and durable construction. USEAGE: It is ideal for straining stocks as well as canning. Use it for basting or stuffing poultry. It is also useful when making soft cheeses that need a mesh wrap. Arkwright cheesecloth is perfect for cooking, roasting, draining, straining, sieving, fermenting foods, cooking with herbs, steeping tea and more DURABLE AND REUSABLE: This strong 100% natural cotton fabric can be washed and used again and again, which saves your money and helps the environment. When we talk about our grades 90, 50, 40 cheesecloths, one of the things that stands out is the strength, durability and lifespan of the cloth. WASHABLE: Wash in the washing machine or by hand in the sink. Avoid detergents and fabric softeners. Use only mild detergent if necessary, and rinse thoroughly to remove any soap residue. If there are bits of curd sticking to the cloth, rinse with whey or white vinegar to help remove it

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.