Zoro Homepage
This item is Discontinued.
Monarch Brands Cheescloth Bag - Unbleached - Grade 90, 24PK N060-4436-UB-CS

Cheescloth Bag - Unbleached - Grade 90, 24PK (Discontinued)

  • Mfr # N060-4436-UB-CS
  • Zoro # G912341250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N060-4436-UB-CS
Zoro #
G912341250
UPC #
-
Country of Origin
China

Description

100% NATURAL UNBLEACHED COTTON: Made of 100% natural food grade cotton, this unbleached muslin fabric is durable, washable and reusable There is no color will dye while making hung curd, soy milk, cottage cheese and more. DURABLE AND REUSABLE: This strong natural cotton fabric never been dyed & bleached, can be washed and used again and again, which saves your money and helps the environment. When we talk about our grades 40, 50 and 90 cheesecloths, one of the things that stands out is the strength, durability and lifespan of the cloth. WASHABLE: Wash in the washing machine or by hand in the sink. Avoid detergents and fabric softeners. Use only mild detergent if necessary, and rinse thoroughly to remove any soap residue. If there are bits of curd sticking to the cloth, rinse with whey or white vinegar to help remove it. DIMENSIONS: One bag contains a length that is equal to 4 Yards and Weight is equal to 0.4 lb. which makes it most suitable for individual use and you can use it for house purposes like to make small sized soft cheese. WASHABLE: Wash in the washing machine or by hand in the sink. Avoid detergents and fabric softeners. Use only mild detergent if necessary, and rinse thoroughly to remove any soap residue. If there are bits of curd sticking to the cloth, rinse with whey or white vinegar to help remove it. The brand provides you with the perfect Bleached Weave Cheesecloth available in today's market by researching, testing and designing its products thoroughly. A lot of thought is put into the process of producing Bleached Weave Cheesecloth that is highly durable. For century's culinary artisans, designers, and woodworkers have relied on cheesecloth to bring their creations to life. From straining to staining cheesecloth is versatile, inexpensive, and unique. Perfect for cheese making, cooking, polishing, staining, filtering, straining and as an alternative to butter muslin. It can also be used for craft projects. The thin but sturdy texture of the material lends itself to easy use and has the added benefit of being very inexpensive that's why many teachers & parents choose to do crafts projects with children that feature cheesecloth. You can create little sachets to give as gifts using cheesecloth, ribbon and dried potpourri. Make stiff, stand-alone sculptures, use for painting or as decor and table runners. About US With roots established in 1947, Arkwright LLC manufactures high quality and value-priced textiles from manufacturers around

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.