Zoro Homepage
This item is Discontinued.
Monarch Brands Cheesecloth Box - Bleached - Grade 50 N060-W36BX

Cheesecloth Box - Bleached - Grade 50 (Discontinued)

  • Mfr # N060-W36BX
  • Zoro # G412341248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N060-W36BX
Zoro #
G412341248
UPC #
-
Country of Origin
China

Description

QUALITY: Arkwright Cheesecloth is made from natural food grade cotton. Made of 100% cotton, this bleached muslin fabric is durable, washable and reusable. Itfts absorbent, which makes it ideal for making hung curd, soy milk, cottage cheese and more. DURABLE AND REUSABLE: This strong 100% natural cotton fabric can be washed and used again and again, which saves you money, and helps the environment too. When we talk about our 50 grade cheesecloth, one of the things that stand out is the durability and lifespan of the cloth. Not only is the cheesecloth strong, it also is reusable many times over WASHABLE: Wash in the washing machine or by hand in the sink. Avoid detergents and fabric softeners. Use only mild detergent if necessary, and rinse thoroughly to remove any soap residue. If there are bits of curd sticking to the cloth, rinse with whey or white vinegar to help remove it DIMENSIONS: Extra Large Size Length is equal to 70 Yards and Weight is equal to 1 Yard. While most cheese cloths are only 2-5 Yards long, ours is 70 Yards long, which makes it most suitable for bulk use. Threads and Square is 28x24 inch USAGE: It is ideal for straining stocks as well as canning. Use it for basting or stuffing poultry. It is also useful when making soft cheeses that need a mesh wrap. Keep chicken or fish intact when poaching. Wrap a turkey or chicken when roasting. Squeeze the juice out of a lemon without letting the seeds fall into the juice. Or you can use it to wrap spices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.