Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooks Linen Dishcloths, 12in x 12in , Tan, 144PK

  • Mfr # DISH-TAN-CS

  • Zoro # G211473966


product price: $139.99
/pk 144, $0.97/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISH-TAN-CS
Zoro #
G211473966
UPC #
-
Country of Origin
Pakistan

Description

100% Cotton COTTON DISH CLOTHS, WHERE QUALITY MEETS VALUE - Made from 100% cotton yarn, Cookfts Linen 12in x12in kitchen dish cloths are sold in a bulk case pack of 144. Each white cotton dish cloth is decorated with classic windowpane check accent color. MULTI-PURPOSE CLEANING TOWELS: This dish drying cloth set is ideal for cleaning kitchen countertops, drying dishes, and other jobs around the kitchen. Originally designed for an extended stay hotel group, our kitchen towel set is used in homes, restaurants, bars, hotels, and vacation rentals. LIGHTWEIGHT AND QUICK-DRYING: Our dish towel set is lightweight and absorbent. These small dish cloths are perfect for cleaning spills and drying utensils as they are quick drying. ECO-FRIENDLY KITCHEN DISHTOWELS: You will use our dish drying cloths hundreds of times during their lifecycle. After many, many, many washes you can still use our kitchen towels as dish rags for cleaning heavy grime. All our dishtowels and dishcloths are naturally biodegradable. So, cut down on disposable paper towels and embrace our kitchen towels and dishcloth sets. MACHINE WASHABLE: These dish cloths are machine washable on the regular cycle. Tumble dry low. They can hold up after multiple washes without thinning out or unraveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.