
Huck Towels - 16in x 26in 0, Yellow, 120PK
Mfr # ABSBNT-YELW-CS
Zoro # G811471188
product price: $120.89
/pk 120, $1.01/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABSBNT-YELW-CS
Zoro #
G811471188
UPC #
-
Country of Origin
Bangladesh
Description
100% Cotton Huck Weave LOW LINTING ABSORBENT HUCK TOWELS: A huck towel is made from a pure cotton fabric that has been treated to make the cleaning cloth ultra-absorbent. Before the microfiber cleaning cloths became popular, huck towels were the go-to cleaning cloth of janitorial professional. MANY USES OF HUCK TOWELS: The absorbent low-lint quality of huck towels make them the ideal car cleaning cloth, gun cleaning cloth, and lens cleaning cloth. Huck towels were originally designed for surgical operating rooms as they were absorbent and low-linting. OVERSIZED HUCK TOWEL BULK PACK: Our 120 bulk pack of huck towel cleaning cloths measure 16in x 26in 10in bigger than standard microfiber cleaning cloths. Our vibrant huck towels are available in several colors. Blue, Green, Orange, Pink, Yellow, and White. Professionals use color-coding to mitigate the spread of cross-contamination-for instance, clean bathrooms with one color cloth, and dining rooms with another color. HUCK TOWELS SAVE MONEY & THE ENVIRONMENT: Do not throw money away by continuing to buy paper towels. Hearty huck towels are more absorbent than paper towels, and do not end up in landfills. MACHINE WASHABLE: More durable than microfiber cleaning cloths, huck towels can be laundered without fear of destroying delicate polyamide fibers. Machine wash on regular cycle with other cotton textiles, tumble dry medium. Do not use bleach of fabric softner. Take out of dryer and fold while still warm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.