Zoro Homepage

Lulworth T180 Flat Bed Sheets, Twin, 24PK

  • Mfr # T180-66104-CS

  • Zoro # G911475123


product price: $239.99
/pk 24, $10.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T180-66104-CS
Zoro #
G911475123
UPC #
-
Country of Origin
Pakistan

Description

Arkwrightfts bed sheets are made from 55% Cotton/45% Polyester Thread Count 180 and are soft, plush and quick-wicking. These are ideal for guest rooms, bedrooms, hotels, spas, clinics, air beds, bed, and breakfasts, etc. Our sheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. A bulk pack of 24 offers for great savings and can be used many times between washings. SIZE: Available in four standard sizes: Twin, Full, Queen, King BULK PACK: A bulk pack of 24 white flat bedsheets offers for great savings and can be used many times between washings. Our bed sheet provide full coverage from corner to corner and quality cotton and polyester material. MATERIAL: Arkwrightfts Flat sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our flat bed sheets are stronger, more durable, softer, and breathe better than microfiber ones MULTI-PURPOSE: These flat bedsheets are made using soft brushed microfiber fabric that provides you great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms. PROTECTION: Our soft bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.